2/0 AWG XHHW Stranded Copper, Green, 100'

Item #: 257241

Cat #: XHHW2/0STRGRN100CL

UPC: 980100644703

Sign In or Register to view pricing and more.
2/0 AWG XHHW Stranded Copper, Green, 100 Foot Coil

Overview

2/0 AWG XHHW Stranded Copper, Green, 100 Foot Coil
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100644703, XHHW2/0STRGRN100CL

Specifications

Length: 100 ft
Color: Green
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Package Type: Coil
Length: 100 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Green
Gauge: 2/0
Conductors: 1
Package Type: Coil

Customer Reviews

No reviews for this product
(0)