Flourescent Lampholder, Medium Base, White

Item #: 257230

Cat #: 13354

UPC: 078477828199

Sign In or Register to view pricing and more.
Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18 AWG Solid/Str Tinned, Panel Thickness: 20 Ga. Panel, Color: White.

Overview

Fluorescent Lampholder, Medium Base, Bi-Pin, Slide-On, Turn-Type, Tall Profile, Quick-Connect 18 AWG Solid/Str Tinned, Panel Thickness: 20 Ga. Panel, Color: White.
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
Also known as: 078477828199, 13354

Specifications

Material: Thermoset
Base: Medium Screw (E26)
Wattage: 660
Color: White
Type: Lampholder
Light Technology: Fluorescent
Material: Thermoset
Wattage: 660
Type: Lampholder
Base: Medium Screw (E26)
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)