![14 AWG XHHW Stranded Copper, Black, 2500' 14 AWG XHHW Stranded Copper, Black, 2500'](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
14 AWG XHHW Stranded Copper, Black, 2500'
Item #: 257214
Cat #: XHHW14STR7BLK2500RL
UPC: 980100238032
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel
Overview
14 AWG, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100238032, XHHW14STR7BLK2500RL
Specifications
Length: | 2500 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Color: | Black |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)