
3/4" Copper Ground Rod
Item #: 257159
Cat #: 3/4X8-COP
UPC: 782856306160
Documents & Guides
Ground Rod, Copper, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Sign In or Register to view pricing and more.
Overview
Ground Rod, Copper, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
This ground rod is 99.9% pure electrolytic copper coating. It contains a molecular bond to nickel-sealed high strength steel core. Rods have a high carbon steel core and tip that provide superior strength when driving. Copper coating will not crack when bent or tear when driven.
Also known as: 782856306160, 3/4X8-COP
Specifications
Diameter: | 3/4 in |
Material: | Copper |
Length: | 8 ft |
Diameter: | 3/4 in |
Length: | 8 ft |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)