Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 250W, 120-277V

Item #: 257144

Cat #: M250/MULTI-PS-KIT

UPC: 046135471124

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120-277 Volt, Lamp Type: M250/PS, ANSI Code: M138/M153, Note: Multi-Tap *Sylvania Part # 47112*

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120-277 Volt, Lamp Type: M250/PS, ANSI Code: M138/M153, Note: Multi-Tap *Sylvania Part # 47112*
Also known as: 046135471124, M250/MULTI-PS-KIT

Specifications

Type: Pulse Start
ANSI Code: M153, M138
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 250
Volts AC Range: 120 - 277
ANSI Code: M153, M138
Light Technology: HID

Customer Reviews

No reviews for this product
(0)