Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 18/8, Black, 250' Reel
Overview
Portable Cord, Type SO, 18/8, Black, 250' Reel
Also known as: SO188BLK250CL
Specifications
Length: | 250 ft |
Gauge: | 18 |
Material: | Copper |
Color: | Black |
Conductors: | 8 |
Length: | 250 ft |
Material: | Copper |
Conductors: | 8 |
Gauge: | 18 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)