RENEWABLE FUSE 600V 60A RFS

Item #: 257099

Cat #: RFS60

UPC: 068938720971

Documents & Guides
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings. 600 Volts 60 surge capacity RFS mounting.
Sign In or Register to view pricing and more.

No associated products found.

Overview

RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings. 600 Volts 60 surge capacity RFS mounting.
Also known as: 068938720971, RFS60

Specifications

Class: H
Volts AC: 600
Mounting: Cartridge
Amps: 60
Interrupt Rating AC: 10 kA
Speed: Time Lag
Class: H
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 600
Amps: 60
Speed: Time Lag

Customer Reviews

No reviews for this product
(0)