SOOW Portable Cord, 16/4, Black, 250'

Item #: 257088

Cat #: SO164BLK250RL

UPC: 079407412198

Sign In or Register to view pricing and more.
Documents & Guides
(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420".

Overview

(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420".
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407412198, SO164BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)