Wallplate Insert, 2-Port, Telephone/Video, 6P4C, F-Connector, Almond

Item #: 257079

Cat #: 40659-T

UPC: 078477412558

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, Color: Light Almond.

Overview

Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, Color: Light Almond.
Decora Insert, 6P4C + F-Connector, Screw Terminals, Light Almond
Also known as: 078477412558, 40659-T

Specifications

Mounting: Insert
Color: Light Almond
Gangs: 1
Number of Ports: 2
Connector Type: 6P4C, F
Mounting: Insert
Gangs: 1
Connector Type: 6P4C, F
Color: Light Almond
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)