SOOW Portable Cord, 16/3, Black, 1000'

Item #: 257064

Cat #: SO163BLK1000RL

UPC: 079407303502

Documents & Guides
(3) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.390".
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 0.390".
SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance . TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.
Also known as: 079407303502, SO163BLK1000RL, p-7k-123033

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Jacket: Rubber
Length: 1000 ft
Color: Black
Gauge: 16
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)