Contactor, Definite Purpose, 30A, 600VAC, 208/240VAC Coil, 1PH, 2P

Item #: 257060

Cat #: 8910DP32V09

UPC: 78590107334

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 208/240 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 208/240 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 78590107334, 8910DP32V09

Specifications

Mounting: Panel
Poles: 2
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Mounting: Panel
Phase: 1
Volts AC: 600
Volts AC Control: 208/240
Poles: 2
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)