Pin & Sleeve Replacement Plug, 30 Amp, 4-Pole, 4-Wire

Item #: 257041

Cat #: API3044

UPC: 781381165969

Sign In or Register to view pricing and more.
30 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 4-Wire, 250V DC, 600V AC.

Overview

30 Amp, Pin & Sleeve Replacement Plug Interior, 4-Pole, 4-Wire, 250V DC, 600V AC.
Also known as: 781381165969, API3044

Specifications

Color: Metallic
Amps: 30
Type: Plug
Poles: 4
Volts AC: 600
Material: Aluminum
Color: Metallic
Type: Plug
Volts AC: 600
Amps: 30
Poles: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)