30A PLUG INTERIOR ASSY 4P S2

Item #: 257033

Cat #: API3034

UPC: 781381165945

Sign In or Register to view pricing and more.
Documents & Guides
Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfr

Overview

Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfr
Also known as: 781381165945, API3034

Specifications

Color: Metallic
Amps: 30
Type: Plug
Poles: 4
Volts AC: 600
Material: Aluminum
Color: Metallic
Type: Plug
Volts AC: 600
Amps: 30
Poles: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)