10 AWG XHHW Stranded Copper, Blue, 2500'

Item #: 256998

Cat #: XHHW10STR7BLU2500RL

UPC: 980100240332

Documents & Guides
10 AWG XHHW-2 Stranded (7) Copper, Blue, 2500 Foot Reel, 600 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG XHHW-2 Stranded (7) Copper, Blue, 2500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240332, XHHW10STR7BLU2500RL

Specifications

Gauge: 10 AWG
Color: Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)