CDJR W/PULSE START MH BALLAST

Item #: 256961

Cat #: CJPC1775MT

UPC: 781381845540

Sign In or Register to view pricing and more.
Documents & Guides
Appleton Code Master Jr. Factory Sealed HID Luminaire Without Guard, Fixture Type: Ceiling Mount, Lamp Type: 175 WTT M152 14000 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ceiling Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.3 AMP Starting, 0.76 AMP Operating At 277 V, Length: 8 IN, Width: 8 IN, Height: 18.12 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 161 - 165 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector, Standard: NEC: Class I, Division 1 And 2, GroupsB, C, D, Class II, Division 1 And2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Type 4X, Exd IIB + H2, UL 1598, 844, E10444, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Outdoor Saltwater Locations And For Other Wet Locations, For Use with Threaded Metal Conduit

Overview

Appleton Code Master Jr. Factory Sealed HID Luminaire Without Guard, Fixture Type: Ceiling Mount, Lamp Type: 175 WTT M152 14000 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body And Guard, Sand-Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ceiling Mounting Hood, Fixture Wattage: 175 WTT, Amperage Rating: 0.3 AMP Starting, 0.76 AMP Operating At 277 V, Length: 8 IN, Width: 8 IN, Height: 18.12 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 161 - 165 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: Super Constant Wattage Autotransformer (S. C.W.A.), Ballast Quantity: 1, Number Of Hubs: 4, Hub Size: 3/4 IN, Reflector/Refractor: Fiberglass Reinforced Polyester Reflector, Standard: NEC: Class I, Division 1 And 2, GroupsB, C, D, Class II, Division 1 And2, Groups E, F, G, Class III, CSA: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Type 4X, Exd IIB + H2, UL 1598, 844, E10444, CSA C22.2 No.250, C22.2 No.137, 025428, For Use In Chemical And Petrochemical Plants Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present, Outdoor Saltwater Locations And For Other Wet Locations, For Use with Threaded Metal Conduit
Also known as: 781381845540, CJPC1775MT

Specifications

Wattage: 175
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)