Locking Connector, 15A, 277V, L7-15R, Wetguard

Item #: 256960

Cat #: 25W34

UPC: 078477969526

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
15-Amp, 277-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477969526, 25W34

Specifications

Type: Grounding, Connector, Wet Gaurd
Volts AC: 277
Amps: 15
NEMA Configuration: L7-15R
Color: Yellow
Type: Grounding, Connector, Wet Gaurd
Amps: 15
Color: Yellow
Volts AC: 277
NEMA Configuration: L7-15R

Customer Reviews

No reviews for this product
(0)