4/0 AWG Bare Copper, 7 Strand, 500'

Item #: 256958

Cat #: BARESD4/07STR500RL

UPC: 980100335908

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

Overview

4/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100335908, BARESD4/07STR500RL

Specifications

Length: 500 ft
Gauge: 4/0
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 4/0
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)