Starter, Size 1, 27A, 600VAC, 120VAC Coil, Non-Reversing, 2P, Open

Item #: 256952

Cat #: 8536SCO2V02S

UPC: 785901608707

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 2-Pole, Thermal Overloads

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 2-Pole, Thermal Overloads
Also known as: 785901608707, 8536SCO2V02S

Specifications

Volts AC Control: 120
Poles: 2
Type: NEMA, Starter, Non-Reversing
Size: 1
Mounting: Surface
Phase: 1
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Amps: 27
Standards: California Proposition 65
Poles: 2
Size: 1
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)