This product may not be available in all locations.
3
more

RELAY 600VAC 10AMP NEMA +OPTIONS
Item #: 256934
Cat #: 8501XDO40V62
UPC: 785901548737
Documents & Guides
Square D,RELAY 600VAC 10AMP NEMA +OPTIONS,-40...160 ¦F,115/125 Vdc,4 NO 4 standard contact cartridges,A600 - P600,AC 10A - DC 5A,Pick-Up 37ms - Drop-Out 21ms,Screw Clamp,UL Listed - CSA Certified - CE Marked,control,relay,panel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,RELAY 600VAC 10AMP NEMA +OPTIONS,-40...160 ¦F,115/125 Vdc,4 NO 4 standard contact cartridges,A600 - P600,AC 10A - DC 5A,Pick-Up 37ms - Drop-Out 21ms,Screw Clamp,UL Listed - CSA Certified - CE Marked,control,relay,panel
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Also known as: 785901548737, 8501XDO40V62
Specifications
Type: | Control, Relay |
Amps: | 10 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC Control: | 115/125 |
Type: | Control, Relay |
Poles: | 4 |
Standards: | California Proposition 65 |
Amps: | 10 |
Volts AC: | 600 |
Volts DC Control: | 115/125 |
Customer Reviews
No reviews for this product
(0)