NEMA Control Relay, Type X, Machine Tool, 10A @ 600VAC, 2NO Contacts, 230/250VDC Coil

Item #: 256926

Cat #: 8501XDO20V66

UPC: 785901537458

Sign In or Register to view pricing and more.
NEMA Control Relay, Type X, Machine Tool, 10 Amp Resistive at 600 Volt AC, 2 Normally Open Contacts, 230/250 Volt DC Coil

Overview

NEMA Control Relay, Type X, Machine Tool, 10 Amp Resistive at 600 Volt AC, 2 Normally Open Contacts, 230/250 Volt DC Coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexibility. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with two 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The two plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. !8 to 12 AWG copper wire can be used with this relay. Relay has a 24 VDC replaceable coil. Relay is UL listed and CSA certified.
Also known as: 785901537458, 8501XDO20V66

Specifications

Poles: 2
Amps: 10
Type: Contactor Starter
Volts AC: 600
Volts DC Control: 230/250
Poles: 2
Type: Contactor Starter
Volts DC Control: 230/250
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)