Power Supply Cord, 15A, 125VAC, 9' Long
Item #: 256900
Cat #: 9719SW8808
UPC: 029892097196
Sign In or Register to view pricing and more.
Documents & Guides
Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft., Black
Overview
Garbage Disposal/General Purpose, SJT, Power Supply Cord. Straight NEMA 5-15P, other end the jacket is removed and conductors stripped. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 9 ft., Black
Also known as: 029892097196, 9719SW8808, sjt
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Length: | 9 ft |
Conductors: | 3 |
Volts AC: | 120 |
Color: | Black |
Type: | Garbage Disposal Cord, General Purpose Cord |
Amps: | 15 |
Gauge: | 14 |
Standards: | California Proposition 65 |
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Color: | Black |
Amps: | 15 |
Standards: | California Proposition 65 |
Length: | 9 ft |
Volts AC: | 120 |
Type: | Garbage Disposal Cord, General Purpose Cord |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)