60A, 250VDC/600VAC, Powertite Replacement Interior
Item #: 256896
Cat #: API6044
UPC: 781381166027
Sign In or Register to view pricing and more.
60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Plug, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase
Overview
60 Amp, 250 VDC/600 VAC, Powertite Grounding Style Replacement Plug, 4P4W, Wire Size: 6 - 2 Awg, 3 Phase
Also known as: 781381166027, API6044
Specifications
Type: | Replacement Plug, Powertite |
Volts AC: | 250 |
Poles: | 4 |
Amps: | 60 |
Material: | Aluminum |
Type: | Replacement Plug, Powertite |
Poles: | 4 |
Material: | Aluminum |
Volts AC: | 250 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)