Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 18.9), Size 1 (FLA 19.1)

Item #: 25689

Cat #: W59

UPC: 781180154393

Sign In or Register to view pricing and more.
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 18.9), Size 1 (Full Load Amps 19.1) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 18.9), Size 1 (Full Load Amps 19.1) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154393, W59

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Poles: 1
Type: Heater Element, W, Manual
Poles: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)