Pnl Adpt Vrtigo Optx 3"

Item #: 256875

Cat #: 49280-AP3

UPC: 078477351710

Sign In or Register to view pricing and more.
Documents & Guides
SDX Adapter Plate VertiGO Zero-U Panel, 3" Channel, Empty

Overview

SDX Adapter Plate VertiGO Zero-U Panel, 3" Channel, Empty
VertiGO Zero-U Opt-X Adapter Plate Panel, panel with 3 inch cable channel
Also known as: 078477351710, 49280-AP3

Specifications

Color: Black
Mounting: Cabinet
Color: Black
Mounting: Cabinet

Customer Reviews

No reviews for this product
(0)