3104140057

Item #: 256872

Cat #: 3104140057

UPC: 785901620389

Sign In or Register to view pricing and more.

Overview

SQD 3104140057
Also known as: 785901620389, 3104140057

Specifications

Poles: 2
Phase: 1
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R, WD-1, WD-6
Standards: California Proposition 65
Poles: 2
Amps: 15
Material: Nylon
Standards: California Proposition 65
Phase: 1
Color: White
NEMA Configuration: 5-15R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)