
Clamping Ring Plug, 200 Amp, 4-Pole, 4-Wire
Item #: 256870
Cat #: AP20044E
UPC: 781381131292
200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Sign In or Register to view pricing and more.
Overview
200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381131292, AP20044E
Specifications
Amps: | 200 |
Color: | Metallic |
Type: | Plug |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Amps: | 200 |
Type: | Plug |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Color: | Metallic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)