SOOW Portable Cord, 10/4, Black, 250'

Item #: 256805

Cat #: SO104BLK250CL

UPC: 032886081361

Documents & Guides
(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"
Sign In or Register to view pricing and more.

No associated products found.

Overview

(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"
General Cable has accelerated its environmental commitment, addressing its green alternative approach by identifying greener opportunities and promoting green cabling solutions wherever feasible. This includes promoting our existing green products, partnering with key customers in their green endeavors, identifying and providing for green product gaps, and participating as a member of the United States Green Building Council (USGBC) and collaborative ventures such as the Green Suppliers Network (GSN).
Also known as: 032886081361, SO104BLK250CL

Specifications

Jacket: Rubber
Gauge: 10
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Length: 250 ft
Color: Black
Conductors: 4
Gauge: 10
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)