
STRAIN RELIEF CG CONN
Item #: 256793
Cat #: CG-SR12S
UPC: 781381626460
Documents & Guides
Wire Mesh Strain Relief Cord Grip, Hub Size: 3/4 IN, 1 IN, Material: Stainless Steel Wire Mesh, Steel Cap, Finish: Zinc Plated Cap, Dimensions: 8.38 IN Length X 1.38 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Stand
Sign In or Register to view pricing and more.
Overview
Wire Mesh Strain Relief Cord Grip, Hub Size: 3/4 IN, 1 IN, Material: Stainless Steel Wire Mesh, Steel Cap, Finish: Zinc Plated Cap, Dimensions: 8.38 IN Length X 1.38 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Stand
Also known as: 781381626460, CG-SR12S
Specifications
Diameter: | 3/4 in, 1 in |
Material: | Stainless Steel |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 3/4 in, 1 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)