Conduit Body With Cover/Gasket, Type: Mogul C, Size: 2", Aluminum

Item #: 256778

Cat #: BC200-A

UPC: 781381743341

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul C, Size: 2", Material: Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 2", Material: Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381743341, BC200-A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)