Starter, Size 3, 90A, 600VAC, 120VAC Coil, Reversing, Open, 3P

Item #: 256772

Cat #: 8736SEO2V02S

UPC: 785901809036

Sign In or Register to view pricing and more.
Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901809036, 8736SEO2V02S

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Starter
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: 8736
Amps: 90
Size: 3
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Mounting: Surface
Amps: 90
Volts AC: 600
Type: Reversing, NEMA, Starter
Poles: 3
Family / Style: 8736
Size: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)