A-51 FIXTURE 100W UNIT-PACK

Item #: 256770

Cat #: AP1075G

UPC: 781381162685

Sign In or Register to view pricing and more.
Documents & Guides
A-51 FIXTURE 100W UNIT-PACK

Overview

A-51 FIXTURE 100W UNIT-PACK
Also known as: 781381162685, AP1075G

Specifications

Base: Medium Screw (E26)
Wattage: 100
Mounting: Pendant
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Wattage: 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)