M18 FUEL™ Deep Cut Band Saw Kit

Item #: 2567601

Cat #: 2929-22

UPC: 045242835799

Documents & Guides
M18 FUEL™ Deep Cut Band Saw Kit, Includes: (1) M18 FUEL™ Deep Cut Band Saw (2929-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) Blade & (1) Carrying Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 FUEL™ Deep Cut Band Saw Kit, Includes: (1) M18 FUEL™ Deep Cut Band Saw (2929-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) Blade & (1) Carrying Case
Our M18 FUEL™ Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE™ brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe, to help guide the user through a straighter cut, and an LED Worklight to illuminate their application. This Band Saw is equipped with features to enhance the control of their cut while maximizing their cutting experience throughout the day.
Also known as: 045242835799, 2929-22

Specifications

Light Technology: LED
Light Technology: LED

Customer Reviews

No reviews for this product
(0)