250 Bare Copper Stranded Wire, Soft Drawn, 1000'

Item #: 256754

Cat #: BARESD25019STR1000RL

UPC: 980100336035

Documents & Guides
250 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel
Sign In or Register to view pricing and more.

Overview

250 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100336035, BARESD25019STR1000RL

Specifications

Gauge: 250
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 250
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)