Fuse, Amp-Trap 2000®, 600V AC/DC, 2-1/4A, Time-Delay, Class RK1, A6D Series, Smart-Spot
Item #: 256743
Cat #: A6D2-1/4R
UPC: 782001991654
Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 2-1/4 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 2-1/4 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
Also known as: 782001991654, A6D2-1/4R
Specifications
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)