Blank Wallplate, 3-Gang, Nylon, Ivory, Standard, Box Mount

Item #: 25674

Cat #: 80735-I

UPC: 078477978788

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.

Overview

3-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
3-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Ivory
Also known as: 078477978788, 80735-I

Specifications

Gangs: 3
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Color: Ivory
Gangs: 3
Size: Standard
Material: Thermoplastic, Nylon
Type: Blank Plate, Standard
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)