12 Solid Copper Wire Soft Drawn 1250'

Item #: 256724

Cat #: BARESD12SOL1250RL

UPC: 980100334109

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, Solid, Bare Copper Wire, Soft Drawn, 1250' Reel.

Overview

12 AWG, Solid, Bare Copper Wire, Soft Drawn, 1250' Reel.
Also known as: 980100334109, BARESD12SOL1250RL

Specifications

Gauge: 12
Length: 1250 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 12
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 1250 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)