This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,27 A,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Overview
Square D,STARTER 600VAC 27AMP NEMA +OPTIONS,1,27 A,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 1, 3-Pole, Melting Alloy Overload, Nema 1 +Options
Also known as: 785901905998, 8536SCG3V06S
Specifications
Size: | 1 |
Standards: | California Proposition 65 |
Size: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)