
Liquidtight Strain Relief Cord and Cable Connector, 1" Hub, Cable Range 0.500 - 0.625", Steel
Item #: 256722
Cat #: CG-50100S
UPC: 781381449434
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink
Sign In or Register to view pricing and more.
Overview
Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449434, CG-50100S
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 1 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)