STARTER 600VAC 27AMP NEMA +OPTIONS

Item #: 256716

Cat #: 8536SCG3V02CS

UPC: 785901476986

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,600VAC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 1, 3-Pole, Melting Alloy Overload, Nema 1 +Options
Also known as: 785901476986, 8536SCG3V02CS

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)