10 AWG Bare Solid Copper, 500'

Item #: 256715

Cat #: BARESD10SOL500CL

UPC: 980100694227

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG Soft Drawn Bare Solid Copper, 500 Foot Coil

Overview

10 AWG Soft Drawn Bare Solid Copper, 500 Foot Coil
For use in overhead transmission and distribution applications.
Also known as: 980100694227, BARESD10SOL500CL

Specifications

Gauge: 10
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Coil
Gauge: 10
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Coil
Length: 500 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)