Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 4PDT, 14 Blade

Item #: 256708

Cat #: 8501RSD44V53

UPC: 785901137238

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade
Also known as: 785901137238, 8501RSD44V53

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Type: Relay, Ice Cube
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts DC Control: 24
Amps: 10
Poles: 4
Standards: California Proposition 65
Base: 14-Blade
Type: Relay, Ice Cube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)