
Liquidtight Strain Relief Cord and Cable Connector, 1" Hub, Cable Range 0.375 - 0.500", Steel
Item #: 256704
Cat #: CG-37100S
UPC: 781381449427
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.375 - 0.500 Inch, Steel, Color Code: Purple
Sign In or Register to view pricing and more.
Overview
Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.375 - 0.500 Inch, Steel, Color Code: Purple
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449427, CG-37100S
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter Range: | 0.375 - 0.500 in |
Diameter: | 1 in |
Diameter Range: | 0.375 - 0.500 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)