Relay, Ice Cube, 10A, 240VAC, 12VDC Coil, 4PDT, 14 Blade

Item #: 256700

Cat #: 8501RSD44V51

UPC: 785901137214

Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 4-Pole Double Throw, 14 Blade, No Options
Also known as: 785901137214, 8501RSD44V51

Specifications

Base: 14-Blade
Amps: 10
Volts DC Control: 12
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Base: 14-Blade
Volts DC Control: 12
Poles: 4
Standards: California Proposition 65
Amps: 10
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)