This product may not be available in all locations.
3
more
Relay, Ice Cube, 10A, 240VAC, 12VDC Coil, 2PDT, 8 Blade
Item #: 256684
Cat #: 8501RSD42V51
UPC: 785901131359
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 2-Pole Double Throw, 8 Blade
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 2-Pole Double Throw, 8 Blade
Also known as: 785901131359, 8501RSD42V51
Specifications
Poles: | 2 |
Amps: | 10 |
Volts DC Control: | 12 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC Control: | 12 |
Mounting: | Socket |
Base: | 8-Blade |
Amps: | 10 |
Type: | Relay, IceCube |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)