Mod 1 Unit Blank Black

Item #: 256677

Cat #: 41291-1BE

UPC: 078477864272

Sign In or Register to view pricing and more.
Documents & Guides
Multimedia Outlet System (MOS) Insert, Blank, 1-Port, Height: 1 Unit, Color: Black.

Overview

Multimedia Outlet System (MOS) Insert, Blank, 1-Port, Height: 1 Unit, Color: Black.
MOS Insert, Blank Module, 1 unit high, black
Also known as: 078477864272, 41291-1BE

Specifications

Mounting: Insert
Type: Multimedia Outlet System
Color: Black
Material: Plastic
Gangs: 1
Mounting: Insert
Color: Black
Gangs: 1
Type: Multimedia Outlet System
Material: Plastic

Customer Reviews

No reviews for this product
(0)