SOOW Portable Cord, 10/3, Black, 1000'

Item #: 256676

Cat #: SO103BLK1000RL

UPC: 079407302802

Documents & Guides
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.660", 1000 Foot Reel
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
SHC1037CR Cord Connector, Straight, Male, 3/4", Nylon
Item #: 35689
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.660", 1000 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407302802, SO103BLK1000RL, SO cord, Soow

Specifications

Jacket: Rubber
Gauge: 10 AWG
Conductors: 3
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Length: 1000 ft, Cut to Length
Color: Black

Customer Reviews

No reviews for this product
(0)