This product may not be available in all locations.
3
more

Relay, Ice Cube, 5A, 240VAC, 24VDC Coil, 4PDT, 14 Blade
Item #: 256665
Cat #: 8501RSD34V53
UPC: 785901031895
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, 14 Blade
8501RS miniature plug in relays are designed for use in Class 1 Division 2 hazardous locations. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 5 ampere resistive rating at 240 VAC, at 120 VAC and at 30 VDC. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901031895, 8501RSD34V53
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Amps: | 5 |
Type: | Relay, Ice Cube, 4PDT |
Mounting: | Socket |
Poles: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 5 |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 14-Blade |
Type: | Relay, Ice Cube, 4PDT |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)