Relay, Ice Cube, 5A, 240VAC, 110VDC Coil, 4PDT, 14 Blade

Item #: 256648

Cat #: 8501RSD14V60

UPC: 785901559559

Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 110 Volt DC Coil, 4-Pole Double Throw, 14 Blade, No Options
Also known as: 785901559559, 8501RSD14V60

Specifications

Volts DC Control: 110
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts DC Control: 110
Amps: 5
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)