Vinyl Nylon Tray Cable, 16/2, Shielded, Copper, Cut to Length
Item #: 256629
Cat #: VNTC162SHLD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 16/2, Shielded, Copper, Cut to Length
Overview
Vinyl Nylon Tray Cable, 16/2, Shielded, Copper, Cut to Length
Also known as: VNTC162SHLD
Specifications
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC |
Color: | Black |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)