10 USE/RHH/RHW Copper, Black, 500'

Item #: 256620

Cat #: USE10STRBLK500CL

UPC: 980100276003

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Coil

Overview

10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 500 ft. Coil
Also known as: 980100276003, USE10STRBLK500CL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 500 ft
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)